Tamper Bit Set
We make finding a tamper bit set fast and simple every time!
Shop Tamper Bit Set results
(Showing 1 - 36)
Relevance
Mfr # 16148
Key Features:
- Bit Style: Slot, Phillips, Pozi, Hex, TORX, Torq, Spanner, Tri Wing, Tamper 5STAR, Tamper TORX, Tamper Hex, Clutch, Robertson
- Measurement Type: SAE/Metric/Torx(R)
- Includes: 25mm Bits: (12) Slot - 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.6mm, 7mm, 8mm; (8) Phillips: #00, #0, #1, #2, #2, #2, #3, #4; (8) Pozi: #00, #0, #1, #2, #2, #2, #3, #4; (12) Hex: 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; (10) Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (13) TORX: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45; (3) Spline: M5, M6, M8; (4) Robertson: 0, 1, 2, 3; 25mm Security Bits: (3) Torq: 6, 8, 10; (4) Spanner: 4, 6, 8, 10; (4) Tri Wing: 1, 2, 3, 4; (9) Tamper 5STAR: TX10, 15, 20, 25, 27, 30, 40, 45, 50; (14) Tamper TORX: T5H, T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H, T45H; (6) Tamper Hex: 2, 2.5, 3, 4, 5, 6; (6) Tamper Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (3) 25mm Clutch Bits: 1, 2, 3; 50mm Bits: (2) Pozi: #2, #3; (3) Phillips: #1, #2, #3; (7) TORX: T10, T15, T20, T25, T27, T30, T40; (1) Robertson: 2; 75mm Bits: (5) Phillips: #1, #2, #2, #2, #3; (5) Robertson: 1, 2, 2, 2, 3; (2) Hex: 3/16", 1/4" and (1) Slot: 1/4"; (1) 1/4" Drive Socket Adapter; (1) 3.5" Magnetic Bit Holder; (1) Quick-Release Bit Holder
Mfr # 05057111001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 16251
Key Features:
- Item: Torsion Impact Bit Set,50 pcs.
- Package Quantity: 1
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 05346293001
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Mfr # KTI10330
Key Features:
- Item: Master Drill Bit Set,326 Piece
- Package Quantity: 1
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # VHS100A
Key Features:
- Item: Screwdriver Bit Set, 100Pc Master Driver
- Package Quantity: 1
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # KTI-21500
Key Features:
- Drive Size: 1/4", 3/8"
- Material: Heat Treated Alloy Steel
- Bit Style: Tamperproof Torx(R)
Mfr # 1VXP2
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Tri Wing
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 752031X
Key Features:
- Item: Bit Socket Set
- Package Quantity: 1
Mfr # 05024335001
Key Features:
- Item: Torx Key Set
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T8, T9
- Nonsparking: No
Mfr # 05071109001
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Mfr # DWA2T40IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Application: Screwdriving
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # BS208S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Slotted, Square, SAE Hex, Torx Star, Tamper Proof Star, Tamper Proof Metric Hex, Tri-Wing, Spanner, Torq, XZN Spline, METRIC & Cluth
- Application: Screwguns/Power Drills
Mfr # DWAX200
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Material: Steel
Mfr # 05345271001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # 05020012001
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05007680001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Mfr # 05022639001
Key Features:
- Includes: Pouch
- Item: Hex Key Set
- Handle Type: Plain- Color Coded
Mfr # SDMS48
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: Insert Bits: (2) Phillips(R) #1, (6) Phillips(R) #2, (2) Phillips(R) #2 Reduced, (2) Phillips(R) #3, (2) Combo Bit P2R2, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx(R) #15, (2) Torx(R) #20, Torx(R) #25, 2 in Power Bits: (4) Phillips(R) #2, Phillips(R) #3, (2) Square #2, Square #3, (2) Torx(R) #20, (2) Torx(R) #25, 2-1/2 in Double-Ended Power Bits: Phillips(R) #2, Square #2, Torx(R) #25, Standard Bit Holder
- Impact Rated: Yes
Mfr # BS100S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Pozi, Slotted Flat, Torx Star, Tamper Proof Torx Star, Metric Hex, Tamper Proof Metric Hex, SAE Hex, Tamper Proof SAE Hex, Square, Spanner, Torq, Tri-Wing, Clutch, XZn Spline
- Application: Screwguns/Power Drills
Mfr # 05059295001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Mfr # 05028062001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Star, Torx(R)
- Tip Size: T10, T15, T20, T25, T30, T40