Tailor Scissors
Our endless aisle includes tailor scissors and so much more!
Shop Tailor Scissors results
(Showing 1 - 15)
Relevance
Mfr # G435
Key Features:
- Overall Length: 5-1/2"
- Blade Material: Carbon Steel
- Handle Style: Bent
Mfr # 10750
Key Features:
- Overall Length: 12"
- Blade Material: Forged Steel
- Handle Style: Bent
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 85076
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # J215-8CR
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 2 in
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 13002516
Key Features:
- For Use With: Heating and Cooling Systems
- Inlet Diameter: 16"
- Item: Flexible Duct
Mfr # SFI-300-3/4
Key Features:
- Item: Window Sight Flow Indicator with Impeller
- Body Material: Bronze
- Pipe Size: 3/4 in
Mfr # DL2700WP US26D
Key Features:
- Item: Electronic Keyless Lock
- Series: DL2700WP
- Handle Type: Lever
Mfr # 190217
Key Features:
- Sprayer Tank Capacity: 3 gal
- Type: Backpack
- Sprayer Pressure Release: Yes
Mfr # LK1660-25
Key Features:
- Style: Single Piece
- Fits Edge: 0.075 in to 0.140 in
- Fits Glass: 3/16 in to 1/4 in
Mfr # K53
Key Features:
- Item: Revolving,Round Rack,36" dia.,Chrome
- Finish: Chrome
- Package Quantity: 1
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver