Taco Pump Flange
If you need a taco pump flange we have them at everyday low prices.
Shop Taco Pump Flange results
(Showing 1 - 15)
Relevance
Key Features:
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Includes: Bolts, Nuts
- Max. Pressure (PSI): 125 psi
Key Features:
- Material: Cast Iron
- Gasket: Not Included
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Key Features:
- Package Quantity: 1
- For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
- Max. Working Pressure (PSI): 125
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- Pipe Size (In.): 1-1/2 NPT
- Max. Pressure (PSI): 125 psi
- Gasket: Not Included
Key Features:
- Item: Flange
- Material: Stainless Steel
- Max. Pressure (PSI): 125 psi
Key Features:
- Item: Freedom Flange Set, 3/4" NPT, Cast Iron
- Package Quantity: 1
Key Features:
- Item: Flange
- Material: Stainless Steel
- Max. Pressure (PSI): 125 psi
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Floor Flange
- Fitting Schedule/Class: Class 150
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/8 hp
Key Features:
- Item: Floor Flange
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: Floor Flange
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/25 hp