T Rex Tape
Count on great prices, fast shipping and friendly service every time you order a t rex tape from Zoro.
Shop T Rex Tape results
(Showing 1 - 15)
Relevance
Mfr # PC 745 MSL-48mm x 30 yds
Key Features:
- Tape Color: Silver
- Tape Thickness: 17 mil
- Temperature Range: 32 Degrees to 200 Degrees F
Mfr # PC 745
Key Features:
- Performance Temp.: 32 Degrees to 200 Degrees F
- Material: Waterproof polyethylene film with a cloth carrier
- Tensile Strength: 52 lb./in.
Mfr # DUC286853
Key Features:
- Item: Double Sided Super Glue Tape
- Tape Width: 0.75"
- Tape Length: 15 ft
Mfr # 241628
Key Features:
- Overall Length: 48 in
- Overall Width: 27 in
- Material: Galvanized Steel
Mfr # 394
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 55 m
Mfr # PC 745
Key Features:
- Performance Temp.: 32 Degrees to 200 Degrees F
- Material: Waterproof polyethylene film with a cloth carrier
- Tensile Strength: 52 lb./in.
Mfr # TRX400L
Key Features:
- Item: Coated Gloves
- Glove Size: L
- Size: L