Syrelec
If you need a syrelec we have them at everyday low prices.
Shop Syrelec results
(Showing 1 - 14)
Relevance
Mfr # DNRT 110A
Key Features:
- Coil Voltage (AC): 110 V-AC
- Package Quantity: 1
Mfr # OU1R10MV1
Key Features:
- Package Quantity: 1
Mfr # BM2R08MV1
Key Features:
- Package Quantity: 1
Mfr # 88827115
Key Features:
- Package Quantity: 1
Mfr # 88827135
Key Features:
- Package Quantity: 1
Mfr # 81513522
Key Features:
- Item: Pressure Switch
- Package Quantity: 1
Mfr # TY127SWHLG002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Features: Comfort Fit Design
Mfr # TY127SWHXL002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Mfr # 1EGD3
Key Features:
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Repeat Cycle (On First)
- Coil Volts: 120V AC/DC
Mfr # H5CX-A-N AC100-240
Key Features:
- Type: 1/16 DIN, Dual Display,Screw Terminal
- Display: 7-segment LCD
- Item: Time Delay Relay
Mfr # 2A561
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: On Delay
- Input or Control Voltage: 12 to 48V DC, 24 to 240V AC
Mfr # 2A562
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: On Delay
- Input or Control Voltage: 12 to 48V DC, 24 to 240V AC
Mfr # TD69
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Make
- Input or Control Voltage: 19 to 250V AC/DC
Mfr # 9050JCK28V20
Key Features:
- Item - Relay: timer
- Function - Timing Relay: off-delay
- Input or Control Voltage: 120 V AC || 110 V DC