Synthetic Cutting Oil
We make finding a synthetic cutting oil fast and simple every time!
Shop Synthetic Cutting Oil results
(Showing 1 - 15)
Relevance
Key Features:
- Cutting Fluid Sub-Category: Cutting Oils
- Container Type: Jug
- Container Size: 1 gal
Key Features:
- Item: Annular Cutter
- Cutter Material: Carbide Tipped
- Diameter: 2"
Key Features:
- Item: Annular Cutter
- Cutter Material: Carbide Tipped
- Diameter: 1"
Key Features:
- Application: A heavy duty, ultimately biodegradable, vegetable based, mist EP cutting oil which provides excellent performance where misting or standard cutting applications are needed in a wide variety of machining operations on non-ferrous metals, tough ferrous alloys as well as mild steel and cast iron. These operations include: milling, drilling, turning, grinding, broaching, and thread cutting and tapping. This Biopreferred product does not contain active sulfur, chlorine, zinc, phosphorus, silicon, or heavy metals, and does not produce an abrasive odor and is non-staining. In addition, this oil is particularly useful for machining stainless and harder materials, such as tool steels, Inconel, and Hastalloy.
- Container Type: Bucket
- Container Size: 5 gal
Key Features:
- Item: High Temperature Grease
- Size: 14 oz.
- Container Type: Tube
Key Features:
- NSF Rating: Not Rated
- Container Size: 16 oz
- Lubricant Container: Aerosol Can
Key Features:
- Item: Engine Oil
- Base Oil - Engine and Motor Oils: Bio-Synthetic
- Size: 1 gal
Key Features:
- ISO Viscosity Grade: 46
- Fluid Type: Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
- Base Oil: Vegetable Oil
Key Features:
- Item: Extreme Pressure Grease
- NSF Rating: Not Rated
- Container Size: 14 oz
Key Features:
- NSF Rating: Not Rated
- Container Size: 1 gal
- Green Certification or Other Recognition: USDA Certified Biobased Product
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
- Container Size: 12 oz
Key Features:
- Item: Extreme Pressure Grease
- Size: 14 oz.
- Container Type: Tube
Key Features:
- Item: High Temperature Grease
- NSF Rating: Not Rated
- Container Size: 16 oz
Key Features:
- Item: High Temperature Grease
- Size: 16 oz.
- Container Type: Cartridge
Key Features:
- Anti-Seize Type: Food Grade Anti-Seize
- Base Composition: Aluminum
- Lubricant Container: Brush-Top Can