Sylvania Ballast
We make finding a sylvania ballast fast and simple every time!
Shop Sylvania Ballast results
(Showing 1 - 15)
Relevance
Key Features:
- Ballast Lamp Type: T8
- Item: Fluorescent Ballast
- Ballast Max. Number of Lamps: 3
Key Features:
- Dimmable: Yes
- Lumens: 2,950 lm
- Standards: TCLP Compliant
Key Features:
- Item: Bulb,Incandescent,60W,A19,Medium Base
- Max Overall Bulb Length: 4.44 in.
- Dimmable: Yes
Key Features:
- Item: Linear Fluorescent Bulb
- Bulb Dia.: 1 1/2 in
- Color Rendering Index: 87
Key Features:
- Overall Bulb Base Type: Medium Screw
- Light Distribution: Flood
- Color Temperature: 2875K
Key Features:
- Average Light Bulb Life: 10000
- Bulb Base Type: GX23
- Bulb Color Temp.: 3000K
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T12
- Bulb Base Type: Medium Bi-Pin (G13)
Key Features:
- Color Temperature: 4000K
- Wattage Equivalency: 400W MH
- For Enclosed Fixtures: Yes
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T5
- Bulb Base Type: 4-Pin (2G11)
Key Features:
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 5000K
- Bulb Housing: Polycarbonate
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T5
- Bulb Base Type: Miniature Bi-Pin (G5)
Key Features:
- Average Light Bulb Life: 12000
- Bulb Base Type: GX24q-2 (4-Pin)
- Bulb Color Temp.: 4100K
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T8
- Bulb Base Type: Medium Bi-Pin (G13)
Key Features:
- Item: Bulb,Halogen,60W,PAR16,Medium Base,PAR L
- Package Quantity: 1
Key Features:
- Item: Bulb,HID,175,BT28,Mogul Base,Metal Halid
- Bulb Finish: Clear
- Standards: Dry Rating