Swivel Snap Hook
Count on great prices, fast shipping and friendly service every time you order a swivel snap hook from Zoro.
Shop Swivel Snap Hook results
(Showing 1 - 15)
Relevance
Mfr # 4FCF5
Key Features:
- Snap Opening: 5/16 in
- Eye Inside Dia.: 5/8 in
- Material: Bronze
Mfr # 2012
Key Features:
- Length: 4 3/8 in
- For Use With: Designed for use with Klein Tools' Canvas Buckets
- Item: Swivel Snap Hook
Mfr # 52221
Key Features:
- Finish: Nickel
- Material: Steel
- Diameter: 1/2"
Mfr # 4FCJ8
Key Features:
- Item: Slide Bolt Spring Snap, Swivel
- Type: Not Load Rated
- Snap Opening: 3/8 in
Mfr # 470
Key Features:
- Item: Flap Disc
- Type: Swivel
- Features: Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
Mfr # 2012
Key Features:
- Item: Oil Filter Pliers
- Type: Adjustable
- Capacity: 2 1/2 in to 3 3/4 in
Mfr # 832161
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Medical Shears
- Color: Black
Mfr # KCJ-1K
Key Features:
- Features: (2) Cutting Areas, Protects Contents From Damage
- Handle Material: Plastic
- Disposable: Yes
Mfr # KPS075SEN
Key Features:
- Item: Wire Pulling Grip 3/4" to 1"
- Package Quantity: 1
Mfr # 470
Key Features:
- Item: Electrician Chisel
- Tip Size: 2 3/4 in
- Length: 8 in
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 371220000YK
Key Features:
- Item: Snap For Leashes Bronze Round Swivel Eye
- Package Quantity: 1