Swivel Eye Snap
We have the swivel eye snap you need to get the job done right.
Shop Swivel Eye Snap results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Key Features:
- Overall Length: 3 7/8 in
- Eye Inside Dia.: 1 in
- Snap Opening: 3/8 in
Key Features:
- Snap Opening: 7/16 in
- Type: Not Load Rated
- Eye Inside Dia.: 1 in
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 125 lb
- Type: Swivel Eye
Key Features:
- Item: Round Eye Swivel Snap
- Stock Thickness: 3/8 in
- Overall Length: 3 in
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 3/8 in
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Key Features:
- System of Measurement: Inch
- Thread Size: 5/8"-18
- Fastener Length: 4 in
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in