Swivel Eye Bolt Snap
We have the swivel eye bolt snap you need to get the job done right.
Shop Swivel Eye Bolt Snap results
(Showing 1 - 15)
Relevance
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCJ7
Key Features:
- Overall Length: 3 7/8 in
- Eye Inside Dia.: 1 in
- Snap Opening: 3/8 in
Mfr # 6AFG7
Key Features:
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: Straight
- For Hose I.D.: 3/8 in
Mfr # U51411.087.0002
Key Features:
- Item: Lock Nut
- Thread Size: 7/8"-14
- Hex Type: Standard Hex
Mfr # HF18080250-050P2
Key Features:
- System of Measurement: Metric
- Thread Size: M8-1.00
- Fastener Length: 25 mm
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # UST236015
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 3/8"-16
Mfr # LGL-03
Key Features:
- Item: Laminating Pouch
- Type: Legal
- Length: 9 in
Mfr # 5P699
Key Features:
- Pipe Size - Nominal: 1 in
- Overall Pipe Length: 12 in
- Pipe Connection Type: Threaded on Both Ends
Mfr # 2XPW9
Key Features:
- Material: Polycarbonate
- Type: Machine Grade
- Diameter: 1/4"
Mfr # U04360.062.0400
Key Features:
- System of Measurement: Inch
- Thread Size: 5/8"-18
- Fastener Length: 4 in
Mfr # 4PB87
Key Features:
- Item: Round Eye Swivel Snap
- Stock Thickness: 3/8 in
- Overall Length: 3 in
Mfr # 4FCG3
Key Features:
- Overall Length: 4 in
- Snap Opening: 3/8 in
- Material: Zinc Die Cast
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4FCG8
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 3/8 in