Swage Stud
We make finding a swage stud fast and simple every time!
Shop Swage Stud results
(Showing 1 - 15)
Relevance
Mfr # MS21259-4LH
Key Features:
- Item: Swage Stud
- Cable Size: 1/8 in
- Thread: External
Mfr # MS21259-8RH
Key Features:
- Item: Swage Stud
- Cable Size: 1/4 in
- Thread: External
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # M7725
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Width: 0.6 in
Mfr # M5600-PR
Key Features:
- Voltage: 240VAC
- Max. Pressure: 500 psi
- Float Length: 2.1 in
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # 9036DG2
Key Features:
- Voltage: 575VAC
- HP @ 1 Phase - 120V: 2 hp
- Float Position: Below
Mfr # M5010
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Width: 3.6 in
Mfr # 9036DG2R
Key Features:
- Voltage: 575VAC
- Max. Current: 600 A
- Item: Open Liquid Level Switch
Mfr # PLS2-E-1-1
Key Features:
- Item: Paddle Level Switch
- Enclosure: Explosionproof
- Switch Type: SPDT
Mfr # M5917
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- VA Rating: 60
Mfr # M5605
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in