Sur&R Rubber Hoses & Lines
Our endless aisle includes sur&r rubber hoses & lines and so much more!
Shop Sur&R Rubber Hoses & Lines results
(Showing 1 - 15)
Relevance
Key Features:
- Standards: SAE J2064
- Material: Rubber
- Number of Pieces: 1
Key Features:
- Standards: SAE J2064
- Package Quantity: 1
- Type: Automotive
Key Features:
- Standards: SAE J2064
- Type: Automotive
- Application: Automotive A/C
Key Features:
- Standards: SAE J2064
- Application: Automotive A/C
- Material: Rubber
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 95 psi
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 80 psi
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 83 psi
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 75 psi
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Key Features:
- Stores: (5) Blades
- Blade Operation: Retractable
- Item: Pocket Safety Cutter
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Key Features:
- Voltage: 24V
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Key Features:
- Item: Brake Line Tubing
- Type: Tubing
- Tube Size: 0.25 in
Key Features:
- Item: Quick Connector
- Includes: Clamps
- For Use With: 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
Key Features:
- Item: Fuel Line Replacement Kit
- Includes: (16) Clamps, (4) Fittings, (4) Line Adapters, (8) Quick Connectors, 25 ft Tubing Line, Clamp Plier, Tubing and Hose Cutter
- For Use With: 1/2 in and 12 mm Fuel Lines, Dodge Vehicles, Ford Vehicles, GM Diesel Trucks