Superior Tool
We make finding a superior tool fast and simple every time!
Shop Superior Tool results
(Showing 1 - 15)
Relevance
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # 35012
Key Features:
- Cutting Capacity: 1/2"
- Body Material: Zinc
- Cutting Action: Standard Wheel Cutter
Mfr # 4500
Key Features:
- Item: Drain Key
- Material: Brass, Zinc
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # 42773
Key Features:
- Overall Length: 5 in
- Material: Alloy Steel
- Item: Replacement Blade
Mfr # 5270
Key Features:
- Item: Hand Tool
- Features: Rubber Cushion Grip Handle
- Function: Removing Plastic Risers
Mfr # 3845
Key Features:
- Item: Sink Drain Wrench
- Material: Alloy Steel
- Capacity (In.): For Pipe Sizes 1-1/4, 1-1/2, and 2"
Mfr # 3819
Key Features:
- Item: Drain Stick
- Package Quantity: 1
- Features: Flexible with an Angled Head for Tight Bends in Pipes, Nylon Construction
Mfr # 3710
Key Features:
- Item: Sink Drain Wrench
- Material: Rubber, Zinc
- Function: Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains