Super Air Amplifier
Count on great prices, fast shipping and friendly service every time you order a super air amplifier from Zoro.
Shop Super Air Amplifier results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Super Air Amplifier Shim Set,4"
- Package Quantity: 1
Key Features:
- Item: Air Amplifier
- Output: High Efficiency Fixed
- Material: Aluminum
Key Features:
- Item: Super Air Amplifier and Swivel Stand,2"
- Package Quantity: 1
Key Features:
- Item: Swivel
- For Use With: 82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
- Type: Nickel Plated Carbon Steel
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 2 in
Key Features:
- Item: Power Supply
- Input Voltage: 115/230V AC
- Mounting Type: Flange
Key Features:
- Item: Air Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 1/2 in
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 9 in
- Air Consumption (SCFM): 26.1 scfm
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 18 in
- Air Consumption (SCFM): 52.2 scfm
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 15 cfm
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Safety
- Length: 1 2/3 in
Key Features:
- Body Material: Aluminum, PVC Coated Cable, Stainless Steel
- Application: Clean and Neutralize Parts, Cleaning Molded Parts, Container Neutralization, Neutralizing Shrink Wrap, Neutralizing Sitting Operations, Package Cleaning, Removing Static on Assemblies
- Outlet Size: 2 in