Supco Pipe & Tubing Cutters
We make finding supco pipe & tubing cutters fast and simple every time!
Shop Supco Pipe & Tubing Cutters results
(Showing 1 - 12)
Relevance
Mfr # IDVM550
Key Features:
- Includes: Test Leads, Type K Thermocouple
- Item: Digital Clamp Meter
- Standards: CE, ETL
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge