Supco Nonelectrical Properties Data Loggers
Our endless aisle includes supco nonelectrical properties data loggers and so much more!
Shop Supco Nonelectrical Properties Data Loggers results
(Showing 1 - 15)
Relevance
Mfr # DVTH
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): 15 Degrees to 150 Degrees F
- Relative Humidity Range: 0% to 90%
Mfr # TA22
Key Features:
- Type: Digital
- Temp. Range (F): -40 Degrees to 160 Degrees F
- Accuracy: +/-2 Degrees F
Mfr # SL300T
Key Features:
- Type: Temperature
- Temp. Range (F): -40 Degrees to 160 Degrees F
- Accuracy: +/-1 Degrees F
Mfr # IAQ55
Key Features:
- Type: Carbon Dioxide, Temperature and Humidity
- Temp. Range (F): 14 Degrees to 140 Degrees F
- Relative Humidity Range: 0 to 99%
Mfr # UX100-011A
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 95% (Non-Condensing)
Mfr # UX100-003
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Mfr # MX1101
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Mfr # PR325
Key Features:
- Type: Pressure
- Accuracy: +/-1% of Full Scale
- Battery Life: 6 mo @ 5 min Sample Rate
Mfr # 0830
Key Features:
- Item: Anemometer
- Sensing Method: Rotating Vane and Thermistor
- Velocity (FPM): 118 to 7874
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # FLK2AC/90-10005
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Voltage Detector
- Voltage Range: 90 to 1000V AC
Mfr # FEL 4
Key Features:
- Item: Duct Elbow
- Construction Material: Plastic
- For Use With: 4 in Duct
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge
Explore More
hobo nonelectrical properties data loggers
dickson chart recorder pens
dickson recorder & datalogger accessories
dickson nonelectrical properties data loggers
dickson circular charts
extech nonelectrical properties data loggers
graphic controls chart recorder pens
monarch nonelectrical properties data loggers
lascar gas masks & canisters
honeywell strip chart paper