Supco Motor
Our endless aisle includes a supco motor and so much more!
Shop Supco Motor results
(Showing 1 - 36)
Relevance
Mfr # SM5109
Key Features:
- Item: Universal Condenser Motor,120V,50/60Hz
- Accessory Type: Universal Condenser Motor,120V,50/60Hz
- Package Quantity: 1
Mfr # SM5113
Key Features:
- Voltage: 120VAC
- For Use With: Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments
- Features: Single Speed: 1550 RPM
Mfr # ST08
Key Features:
- For Use With: Refrigerators/Freezers, Air Conditioners
- Features: Stem Length: 5"; Temperature range: -40F to 160F
- Item: Pocket Dial Thermometer
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # SM5211
Key Features:
- Voltage: 120VAC
- For Use With: Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments
- Fits Brand: Various Electronic Devices
Mfr # SM999
Key Features:
- Includes: Hardware and Wiring Harness, Mounting Brackets
- Type: Refrigerator
- Item: Universal Motor
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # SM670
Key Features:
- Package Quantity: 1
Mfr # CCB100
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # BPV31
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Mfr # VG640D
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # ZCA24
Key Features:
- Item: Condenser Coil Cleaner
- Color: Yellow
- Application: Condenser and Evaporator Coils
Mfr # MAGTRACT
Key Features:
- Size: 5-1/4 in x 1 in
- Length: 20 in
- For Use With: Control Boards, Switches, Thermostats
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge
Mfr # RCO210
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Mfr # CP802
Key Features:
- Voltage: 120V AC
- Length: 13 in
- Watts: 800 W
Mfr # 30-OS
Key Features:
- Item: Pan Heater For Condensate Pump
- Voltage: 120V AC
- Height: 4 in
Mfr # FPRO100
Key Features:
- Length: 3 in
- Type: Magnetic
- Application: HVACR
Mfr # ZMF56
Key Features:
- Item: Mini Split Adapter
- Length: 6 5/16 in
- Color: Black
Mfr # TD69
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Make
- Input or Control Voltage: 19 to 250V AC/DC
Mfr # W11000010
Key Features:
- Item: Caulk
- Adhesive Grouping: Caulk
- Color: Super White
Mfr # FP48
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Mfr # FCR6
Key Features:
- Item: Fin Comb Ring
- Fits Brand: Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool
- Package Quantity: 1
Mfr # 4060067
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Clear
Mfr # KIT24500625-25S
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 12 in
- Outside Dia.: 5/8 in
Mfr # EM80
Key Features:
- Item: Sound Level Meter
- dB Range: 30 to 120 dB
- Frequency Range: 31.5 Hz to 8 kHz
Mfr # SL5709
Key Features:
- Type: Three Wire Fan And Defrost Terminator
- Mounting Method: Two Screw Mounting Holes
- Differential: 20
Mfr # TD73
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Break
- Input or Control Voltage: 19 to 250V AC
Mfr # SHP600475
Key Features:
- Item: High Pressure Control
- Switch Type: SPST
- Function: Protects Compressor
Mfr # 3W1
Key Features:
- Item: Hard Start Kit
- Type: Potential Relay, Start Capacitor
- Control Volts: 208 to 240
Mfr # CP807
Key Features:
- Voltage: 120V AC
- Length: 13 in
- Watts: 1,000 W
Mfr # SHM180
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 180
- Type: Limit, Rollout, Manual Reset
Mfr # ATP1
Key Features:
- Gear Type: Spur
- Overall Length: 24 in
- Winch Type: Lifting