Supco Data Logger
Our endless aisle includes a supco data logger and so much more!
Shop Supco Data Logger results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Multifunction Dataloggers
- Package Quantity: 1
Key Features:
- Type: Temperature
- Temp. Range (F): -5 Degrees to 160 Degrees F
- Accuracy: +/-0.9 Degrees F (0.5 Degrees C)
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Accuracy: +/-1 Degrees F
Key Features:
- Temp. Range (F): 44 Degrees to 122 Degrees F
- Item: Data Logger
- Interface: USB
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Key Features:
- Item: Hard Start Kit
- Type: Potential Relay, Start Capacitor
- Control Volts: 208 to 240
Key Features:
- Voltage: 120V AC
- Length: 13 in
- Watts: 1,000 W
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): 15 Degrees to 150 Degrees F
- Relative Humidity Range: 0% to 90%
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -20 Degrees to 161 Degrees F
- Relative Humidity Range: 0% to 100%
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems