Sump Pump Pressure Switch
Our endless aisle includes a sump pump pressure switch and so much more!
Shop Sump Pump Pressure Switch results
(Showing 1 - 15)
Relevance
Mfr # 506271
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 900-0002
Key Features:
- Voltage: 115 V
- HP: 3/10
- Phase: 1
Mfr # CXA-R1
Key Features:
- Electrical Connections: Screw terminal.
- Wetted Materials: Silicone, steel, and SS.
- Process Connection: 1/4" female NPT.
Mfr # 8000-813-238
Key Features:
- Item: Diaphragm Pump
- Inlet/Outlet: 3/8 in FNPT
- Housing Material - Pumps: Nylon
Mfr # SPS05004TPK
Key Features:
- Package Quantity: 1
Mfr # F59H-1C
Key Features:
- Voltage: 120/240VAC
- Height: 4-9/32"
- HP @ 1 Phase - 115V: 1
Mfr # 4KU68
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Mfr # 92341
Key Features:
- Package Quantity: 1
Mfr # WSS30VN
Key Features:
- Package Quantity: 1
Mfr # 57-0001
Key Features:
- Package Quantity: 1
Mfr # SPT03301TPK
Key Features:
- Package Quantity: 1
Mfr # LS-SENTRY-120V-FLOAT-US-RETAIL
Key Features:
- Voltage: 110-220
- Item Weight: 9.6 ounces
- Temperature Range: 32F to 110F
Mfr # CXA-S1
Key Features:
- Electrical Connections: Screw terminal.
- Process Connection: 1/4" female NPT.
- Wetted Materials: Silicone, steel, and SS.
Mfr # CXA-S3
Key Features:
- Electrical Connections: Screw terminal.
- Wetted Materials: Silicone, steel, and SS.
- Process Connection: 1/4" female NPT.
Mfr # SA-2359-2
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads