Sump Pump Lids
Our endless aisle includes sump pump lids and so much more!
Shop Sump Pump Lids results
(Showing 1 - 15)
Relevance
Mfr # 1537-1-0
Key Features:
- Item: Locking Sump Lid,1537ADL
- Material: Polyethylene
- For Use With: Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home
Mfr # 17-0806
Key Features:
- Height: 1"
- Outlet: 2"
- Dia.: 28" (Fits 24" Basin)
Mfr # 14940654
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"
Mfr # 17-0411
Key Features:
- Basin Dia.: 20-1/2"
- Dia.: 20-1/2"
- Includes: Hardware Pack Includes (Screws, Lid Seal, Pipe And Cord Grommets), Washers
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 31-0110
Key Features:
- Promotion Restriction: Not eligible for promotion
- Basin Capacity: 65.0 gal.
- Includes: 4" CI HUB
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 17-0807
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"
Mfr # 4RK38
Key Features:
- Diameter: 18 in
- Basin Dia.: 18"
- Cord Access: 2-1/2
Mfr # M57
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 4RK41
Key Features:
- Outlet: 2-1/2 x 11-1/2
- Item: Slotted Sewage Basin Cover
- Material of Construction: Plastic
Mfr # M267
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: Vertical Float
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip