Sump Pump Hose
We have the sump pump hose you need to get the job done right.
Shop Sump Pump Hose results
(Showing 1 - 14)
Relevance
Mfr # 599960
Key Features:
- Item: Sump Pump Hose
- Material: Polyethylene
- Includes: (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp
Mfr # HOSE 150
Key Features:
- Item: Sump Pump Hose Kit 1 1/2"
- Package Quantity: 1
Mfr # 1010-2339
Key Features:
- Item: Hose Kit
- Type: Dewatering
- Hose Inside Dia. (In.): 1 1/4 in
Mfr # HOSE 125
Key Features:
- Item: Sump Pump Hose Kit 1 1/4"
- Package Quantity: 1
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 506250-R4
Key Features:
- Item: Dye Tracer Liquid
- Color: Red
- Size: 4 oz
Mfr # TLS690
Key Features:
- Item: Clear Drainage Hose
- Package Quantity: 1
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 6204
Key Features:
- Item: Stepladder
- Ladder Height: 4 ft
- Load Capacity: 300 lb