Sump Pump Controller
We make finding a sump pump controller fast and simple every time!
Shop Sump Pump Controller results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Ultranator Duplex Sump Panel
- Package Quantity: 1
Key Features:
- Phase: 1
- Phase - Pumps: 1
- Voltage: 115
Key Features:
- Phase: 1
- Phase - Pumps: 1
- Voltage: 120/208/240
Key Features:
- Item: Duplex Pump Down,Alternating,w/HA
- Package Quantity: 1
Key Features:
- Phase: 1
- Phase - Pumps: 1
- Voltage: 240
Key Features:
- Phase: 1
- Phase - Pumps: 1
- Voltage: 120/208/240
Key Features:
- Item: Pump Control Module
- Fits Brand: Stenner
- For Use With Mfr. Model Number: 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Key Features:
- HP - Pumps: 3/4 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/6 hp
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT