Sump Pump Battery Back Up
We have the sump pump battery back up you need to get the job done right.
Shop Sump Pump Battery Back Up results
(Showing 1 - 15)
Relevance
Mfr # 506407
Key Features:
- Promotion Restriction: Not eligible for promotion
- HP: 1/2 (Primary)
- Body Material: Acetal (Primary)
Mfr # 506406
Key Features:
- HP: 1/3 (Primary)
- Body Material: Acetal (Primary)
- Switch Actuation: Diaphragm
Mfr # BWE
Key Features:
- Item: Emergency Sump Pump
- Package Quantity: 1
Mfr # PHCC-1000
Key Features:
- HP: 1/4 hp
- Alarm Output: Audible, Visual
- Amps @ 10 Ft. of Head: 6.5 A
Mfr # BWE
Key Features:
- Package Quantity: 1
Mfr # PHCC-1850
Key Features:
- HP: 1/3 hp
- Alarm Output: Audible, Dry Contact Remote Terminal, Visual
- Amps @ 10 Ft. of Head: 10 A
Mfr # PHCC-2400
Key Features:
- HP: 1/3 hp
- Alarm Output: Audible, Dry Contact Remote Terminal, Visual
- Amps @ 10 Ft. of Head: 12 A
Mfr # BW-27AGM
Key Features:
- Item: Maintenance Free Standby Battery,AGM
- Package Quantity: 1
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # B12-100
Key Features:
- Battery Cycle Type: Deep Cycle
- Depth: 12 in
- Terminal Location: Top
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # PS-C33
Key Features:
- HP: 1/3 (Primary); 1/3 (Secondary)
- Body Material: Cast Iron, Stainless Steel (Primary); ABS (Secondary)
- Switch Actuation: Dual Micro Reed
Mfr # BWD12-120C
Key Features:
- Item: BigDog,Sump Pump
- Package Quantity: 1