Sump Pump Alarm
We make finding a sump pump alarm fast and simple every time!
Shop Sump Pump Alarm results
(Showing 1 - 10)
Relevance
Mfr # LS-SENTRY-120V-FLOAT-US-RETAIL
Key Features:
- Voltage: 110-220
- Item Weight: 9.6 ounces
- Temperature Range: 32F to 110F
Mfr # SA-120V-2L-16
Key Features:
- Voltage: 120V
- Material: Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Connection: NEMA 5-15
Mfr # THP205
Key Features:
- Package Quantity: 1
Mfr # LS-ALM-120V-US-RETAIL
Key Features:
- Voltage: 110-220
- Size: 5 x 4 x 3 inches
- Connection: NEMA 1-15
Mfr # LS-PRO-120VAC-WiFi-US-RETAIL
Key Features:
- Voltage: 110-220
- Temperature Range: 32F to 110F
- Connection: NEMA 1-15
Mfr # 10-0763
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 4.5V (3AAA) or 120V AC Transformer
- Includes: Water Sensor
Mfr # SA-12VDC-1L-10
Key Features:
- Voltage: 12V
- Temperature Range: 65 to 140 Degrees Fahrenheit
- Connection: None -Wire Leads
Mfr # SA-120V-1L-10C-WiFi
Key Features:
- Voltage: 120V
- Temperature Range: 37 to 140 Degrees Fahrenheit
- Decibels: 90dB
Mfr # LS-FLOAT-KIT
Key Features:
- Material: Polypropylene
- Item Weight: 4.6 ounces
- Power Requirements: Ac/dc
Mfr # BWD-HWA
Key Features:
- Item: Battery Operated Water Alarm
- Package Quantity: 1