Sump Basins
If you need sump basins we have them at everyday low prices.
Shop Sump Basins results
(Showing 1 - 15)
Relevance
Mfr # 31-0444
Key Features:
- Basin Capacity: 22.0 gal.
- Basin Height: 22"
- Basin Material: Polyethylene
Mfr # 31-0249
Key Features:
- Outlet: 1 1/2 in
- Basin Capacity: 18.0 gal.
- Diameter: 18"
Mfr # 509922
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115
- HP: 4/10
Mfr # 513902
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outlet: 1/2 in
- Basin Capacity: 18.0 gal.
Mfr # 14940654
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"
Mfr # 2HDS-1B
Key Features:
- Item: Trench Drain
- Standards: ADA Compliant
- Length - Drains: 11 in
Mfr # 17-0807
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"
Mfr # 900-0002
Key Features:
- Voltage: 115 V
- HP: 3/10
- Phase: 1
Mfr # 2HDS-4B
Key Features:
- Item: Trench Drain
- Wheel Load Rating: Class C
- Width: 16"
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 506055
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/3 hp
Mfr # SP1822B
Key Features:
- Package Quantity: 1
Mfr # 2HDS-2B
Key Features:
- Housing Material: Polyethylene
- Basin Height: 9"
- Basin Material: Polyethylene
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 105-0001
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/3 hp