Sumner Workbenches
Our endless aisle includes sumner workbenches and so much more!
Shop Sumner Workbenches results
(Showing 1 - 10)
Relevance
Mfr # 783980
Key Features:
- Item: Welding Table
- Workbench/Work Table Type: Portable Work Table
- Load Capacity: 600 lb.
Mfr # WST2-2460-AH
Key Features:
- Item: Workbenches
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Adjustable Height Workbenches
Mfr # SJO-66922K
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Work Benches
- Load Capacity: 500 lb.
Mfr # HDWB-3672-95
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Extra Heavy Duty Workbench
- Load Capacity: 12,000 lb.
Mfr # HWBMT-367234-95
Key Features:
- Item: Extra Heavy Duty Machine Tables
- Workbench/Work Table Type: Work Benches
- Load Capacity: 14,000 lb.
Mfr # WBA-1-3672S
Key Features:
- Item: Work Bench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Steel Top with Adjustable Legs
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 3MKA8
Key Features:
- Work Surface Material: Hardwood
- Item: Workbench Top
- Top Width: 72 in
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 780385
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in