Sumner Angle, Pitch, And Slope Locators
Our endless aisle includes sumner angle, pitch, and slope locators and so much more!
Shop Sumner Angle, Pitch, And Slope Locators results
(Showing 1 - 13)
Relevance
Key Features:
- Item: Magnetic Holder
- Overall Length: 6.3 in
- Overall Width: 0.8 in
Key Features:
- Item: Hoist Alignment Tool
- Base Length (In.): 7 1/2 in
- Construction: Steel
Key Features:
- Item: Center Punch
- Measurement Range: 4 Degrees to 90 Degrees
- Overall Length: 18 1/2 cm
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 180 Degrees
- Overall Width: 2 3/8 in
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 225 Degrees
- Includes: 3V Lithium Battery
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling
- CFM @ 0.100-In. SP: 100 cfm
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in