Sum Pump
Count on great prices, fast shipping and friendly service every time you order a sum pump from Zoro.
Shop Sum Pump results
(Showing 1 - 36)
Relevance
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 4020
Key Features:
- Item: Hydraulic Pump
- Oil Capacity (Cu.-In.): 80 cu in
- Reservoir Capacity (Gal.): 98 gal
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 506160
Key Features:
- Cord Length: 8 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 506271
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # H2136153
Key Features:
- Item: Hydraulic Pump,2/4 Bolt,1" Keyed
- Package Quantity: 1
Mfr # H2136203
Key Features:
- Item: Hydraulic Pump,2/4 Bolt,1" Keyed
- Package Quantity: 1
Mfr # 506158
Key Features:
- Includes: 3/4" Garden Hose Adapter
- Motor Type: Submersible Sump Pump
- Voltage: 115
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 250092
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube
Mfr # 506807
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 1002508
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Input RPM: 3,600
Mfr # H5036253
Key Features:
- Item: Hydraulic Pump
- Package Quantity: 1
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # 1800290
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Mfr # 506274
Key Features:
- Cord Length: 25 ft
- HP: 1/3
- Hz: 50/60 Hz
Mfr # 1800292
Key Features:
- Displacement (Cu. In./Rev.): 0.98
- GPM @ 1800 RPM and 1000 PSI: 7.1
- Max. Continuous PSI: 4,000
Mfr # 10508
Key Features:
- Item: Hydraulic Pump,Hand Operated
- Package Quantity: 1
Mfr # 500203
Key Features:
- Item: Centrifugal Pump
- HP: 1/200 hp
- Voltage: 115V
Mfr # H2136101
Key Features:
- Item: Hydraulic Pump,2/4 Bolt,7/8-13
- Package Quantity: 1
Mfr # 599320
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Diaphragm Switch Repair Kit
- For Use With: 10-CIA, 6-CIA, 8-CBA, Mfr. No. RS-5-18
Mfr # 1800293
Key Features:
- Displacement (Cu. In./Rev.): 1.16
- GPM @ 1800 RPM and 1000 PSI: 8.5
- Max. Continuous PSI: 4,000
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 253120
Key Features:
- Reservoir Capacity (Gal.): 6 Qt. Steel
- Maximum Pressure: 2500
- Weight: 41 lbs
Mfr # 510803
Key Features:
- Cord Length: 10 ft
- HP: 1/2
- Impeller Material: Nylon
Mfr # 506160
Key Features:
- Includes: (2) 1-1/2 MNPT X 2 Slip Adpt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adpt (Vent)
- Motor Type: Water Removal System
- Voltage: 115
Mfr # H2136151
Key Features:
- Item: Hydraulic Pump,2/4 Bolt,7/8-13
- Package Quantity: 1
Mfr # PATG1102N
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hydraulic Pump
- Oil Capacity (Cu.-In.): 127 cu in
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 4HU69
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 3YU65
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/4" M
- Housing Material: Polypropylene
Mfr # 506065
Key Features:
- Housing Material: Cast Iron
- Voltage: 115
- HP: 1/3 hp
Mfr # 14940655
Key Features:
- Cord Length: 20 ft
- HP: 1/3
- Hz: 60 Hz
Mfr # 4HU68
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron