Suction Pipe
If you need a suction pipe we have them at everyday low prices.
Shop Suction Pipe results
(Showing 1 - 15)
Relevance
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # KIT812NP
Key Features:
- Item: Suction Pipe and Tank Adapter Kit
- For Use With: RD12, RD8
- Includes: Bung Adapter, Nipple, Nozzle Boot, Nozzle Boot Fasteners, PTFE Tape, Suction Tube
Mfr # 30F1879
Key Features:
- Item: Polyprop Suction Pipe Assembly
- For Use With Mfr. Model Number: FR31
- Fits Brand: FILL-RITE
Mfr # 1200KTG7743
Key Features:
- Item: Suction Pipe
- Material: PVC
- Max. Pressure: 50 psi
Mfr # PPSAGNBTP34FNG
Key Features:
- Item: Telescopic Suction Tube
- Package Quantity: 1
Mfr # KIT812NH
Key Features:
- Item: Suction Pipe and Hose Kit
- For Use With: RD8 Series
- Includes: Discharge Hose, NPT Fittings, Suction Hose
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 4HA25
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Mfr # L3503
Key Features:
- Item: Telescopic Suction Tube
- Accessory Type: Telescopic Suction Tube
- Suction Tube Type: Telescopic
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4