Suction Filters
Our endless aisle includes suction filters and so much more!
Shop Suction Filters results
(Showing 1 - 15)
Relevance
Mfr # 0516697A
Key Features:
- Item: Inlet Suction Filter
- Mesh: 100
- For Use With: 16G843, 16G844, Mfr. No. 16G842
Mfr # 24W722
Key Features:
- Thread Size: 1 in
- Nominal Flow: 10 gpm
- Screen Mesh: 100
Mfr # 24W724
Key Features:
- Thread Size: 1 1/2 in
- Nominal Flow: 30 gpm
- Screen Mesh: 100
Mfr # 24W721
Key Features:
- Thread Size: 3/4 in
- Nominal Flow: 8 gpm
- Screen Mesh: 100
Mfr # 30-073
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Mfr # 82410
Key Features:
- Item: Laptop Stand
- Color: Black/Silver
- Height: 3 in
Mfr # 0529010
Key Features:
- Item: Handheld Paint Sprayer
- Capacity: 1.5 qt
- Max. Flow: 8 gph
Mfr # 5RWK2
Key Features:
- Item: Suction Strainer
- Material: Steel
- Material of Construction: Steel
Mfr # 5116346
Key Features:
- Item: Suction Line Ball Strainer
- For Use With: 15 and 25 Gal. Spot Sprayers
- Size: 3/8 in
Mfr # 0580678
Key Features:
- Item: Airless Paint Sprayer
- HP: 3/8 hp
- Flow Rate: 0.24 gpm
Mfr # SW2001253
Key Features:
- Item: Sump Strainer,2" NPT Male Thread
- Package Quantity: 1
Mfr # 70000504
Key Features:
- Item: Round Hole Suction Strainer,2"
- Package Quantity: 1
Mfr # 111025
Key Features:
- Item: Hand Truck Wheel 10" dia., 1025, Solid Rubber
- Fits Brand: Magliner
- For Use With Grainger Item Number: 12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
Mfr # 24W720
Key Features:
- Thread Size: 1/2 in
- Nominal Flow: 5 gpm
- Screen Mesh: 100
Mfr # 5RWJ8
Key Features:
- Item: Suction Strainer
- Material: Steel
- Material of Construction: Steel