Stunner Pump
We have the stunner pump you need to get the job done right.
Shop Stunner Pump results
(Showing 1 - 15)
Relevance
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # 45MJH2A1STAA
Key Features:
- Item: Pump Adj 100Psi 10Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # 45MFL5A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Width: 5 5/16 in
- Includes: 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Mfr # E10VXBA1S6G1
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 14.00 gpd
Mfr # 85MJH7A1STG1
Key Features:
- Length: 10 5/8 in
- Max. Flow (GPD) - Pumps: 40.00 gpd
- Reproducibility - Pumps: +/-2.0%
Mfr # UCDBINJ
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Connecting Nut, Injection Check Valve, Duckbill
- For Use With Mfr. Model Number: 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Mfr # E10LHHA1S6
Key Features:
- Item: Econ LD Pump,1-50.7 OZ/HR,80 psi,120V
- Package Quantity: 1
Mfr # E10VXHA1S6
Key Features:
- Max. Flow (gpd) - Pumps: 14.00 gpd
- Flow Rate Output Control: Variable
- Pump RPM: 26 RPM
Mfr # 45MJH7A1STAA
Key Features:
- Item: Pump Adj 100Psi 22Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Mfr # E10T2A81S8G1
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Fixed
- Max. Flow (gpd) - Pumps: 5.00 gpd
Mfr # QP102-1G1
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Mfr # 85MJL5A1STG1
Key Features:
- Body Material: Polycarbonate
- Item: Chemical Metering Pump
- Tubing Material: Santoprene
Mfr # UCCP7FD
Key Features:
- Item: Replacement Tube Kit
- Material: Santoprene
- For Use With: 12L292,, 4NA13, 4NA19, 4NA23, 4VZG5, 52XH66
Mfr # 45MFL5A3SUAA
Key Features:
- Item: Pump Fx 25Psi 50Gpd 120V/60Hz 3/8W
- Package Quantity: 1