Stud Punch
We make finding a stud punch fast and simple every time!
Shop Stud Punch results
(Showing 1 - 15)
Relevance
Mfr # 710
Key Features:
- Item: Metal Stud Punch
- Hole Size (In.): 1 11/32 in
- Studding Capacity: 20 ga Steel Studs
Mfr # 724
Key Features:
- Item: BX Stud Punch
- Studding Capacity: 20 ga Steel Studs
- Handle Type: Steel with Rubber Grips
Mfr # 713
Key Features:
- Item: Plumber Stud Punch
- Hole Size (In.): 2 5/8 in
- Studding Capacity: 20 to 24 ga Steel Studs
Mfr # 709
Key Features:
- Hole Size (In.): 7/8 in
- Material: Aluminum
- Item: Metal Stud Punch
Mfr # 902-570
Key Features:
- Item: Mechanical Stud Punch
- Length (In.): 20
- Package Quantity: 1
Mfr # 710
Key Features:
- Item: Heat Resistant Gloves
- Size: 9
- Length: 10-1/4"
Mfr # 724
Key Features:
- Item: Electrical Box Cover
- Box Type: Octagon
- Number of Gangs: [Delete]
Mfr # 14183
Key Features:
- Type: CPVC
- Size (Oz.): 32 oz
- Color: Gray
Mfr # 82300
Key Features:
- Features: Compact Design Allows for Work in Tight Spaces, Making Quick Work of Pry Jobs in Cramped Areas, Smooth Head Profile Fits into Low Access Areas
- Material: CRS
- Overall Length: 8 in, 16 in
Mfr # 29452
Key Features:
- Item: Male NPT Valve
- Hose Inside Dia. (In.): 1/4 in
- Material of Construction: Acetal Copolymer
Mfr # 14184
Key Features:
- Type: CPVC
- Size (Oz.): 16 oz
- Color: Gray
Mfr # 00042P
Key Features:
- For Use With: Manual Drivers
- Material: Steel
- Size: 3/8 in L x 1-5/8 in H