Stubby Screwdriver
Our endless aisle includes a stubby screwdriver and so much more!
Shop Stubby Screwdriver results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 3 1/4 in
- Bit Style: Phillips, Slotted
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Slotted 4.5, 6.5mm, Phillips #1, #2, #1, Pozi #2
- Features: 1/4" Drive
Key Features:
- Item: Screwdriver
- Overall Length: 6.1
- Primary Application: The GreatNeck 3/16" x 1.5" Slotted Square Shank Stubby Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
Key Features:
- Item: WOOD-COMPO Stubby Screwdriver No.320 -6x
- Package Quantity: 1
Key Features:
- Item: Stubby Screwdriver Set
- Tip Size: #2, 1/4"
- Handle Material: Polypropylene
Key Features:
- Overall Length: 4.81" (12.2 cm)
- Material: Stainless Steel Barrel
- Number of Pieces: 1
Key Features:
- Item: MEGADORA Stubby Screwdriver No.920 +1x25
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Stubby 2 Phillips Hard-Handle Screwdriv
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
Key Features:
- Overall Length: 3 1/2 in
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Item: Stubby Screwdriver,No. 2 x 1.5"
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1