Stubby Screw Driver Set
Our endless aisle includes a stubby screw driver set and so much more!
Shop Stubby Screw Driver Set results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Combination Stubby Screw Driver Set
- Tip Size: #4, 1/4 in.
- Number of Pieces: 2
Key Features:
- Item: Combination Screw Driver Set
- Tip Size: #1-3, 3/16-5/16 in.
- Overall Length: 7.6 inch
Key Features:
- Item: Combination Screw Driver Set
- Tip Size: #1-3, 3/16-5/16 in.
- Overall Length: 7.6 inch
Key Features:
- Width: 1.5
- For Use With: Fasteners
- Height: 1.25
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Key Features:
- Item: Mixed Screw Driver,Set,6 pcs.
- Tip Size: #1, #2; #1, #2; 9/64", 7/32"
- Handle Material: Ergonomic 3-Component
Key Features:
- Item: Insulated,Ergo,Screw Driver,Set,5 pcs.
- Tip Size: #1, #2; 1/8", 5/32", 7/32"
- Handle Material: Ergonomic 3-Component
Key Features:
- Package Quantity: 1
Key Features:
- Item: Driver and Extractor Set
- Tip Size: 1.1mm, 1.25mm, 2mm, 0.07", 0.087"
- Handle Material: Aluminum
Key Features:
- Item: Jewelers Screwdriver Set
- Tip Size: #0 x 1"
- Overall Length: 3-3/4"
Key Features:
- SAE or Metric: SAE
- Insulated / Uninsulated: Uninsulated
- Includes: (2) Hex Magnetic Nut Drivers: 1/4", 5/16"
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Material: Steel
- Finish: Zinc Plated
- Includes: Keystone 3/16 x 1-3/8 in, 1/4 x 1-3/8 in, Phillips #1 x 1-3/8 in, #2 x 1-3/8 in, Nut Drivers 3/16 x 1-3/8 in, 7/32 x 1-3/8 in, 1/4 x 1-3/8 in, 9/32 x 1-3/8 in, 5/16 x 1-3/8 in, 11/32 x 1-3/8 in, 3/8 x 1-3/8 in, Power Bit Adapter, Pouch