Stripper Klein
We have the stripper klein you need to get the job done right.
Shop Stripper Klein results
(Showing 1 - 15)
Relevance
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 11054
Key Features:
- Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 1011
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Standard
- Overall Length: 6 1/8 in
- Material: Steel
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # K12035
Key Features:
- Material: Forged Steel
- Application: Wire Stripping and Cutting
- Insulated / Uninsulated: No
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # K1412CAN
Key Features:
- Capacity: 14 to 16 AWG
- Overall Length: 7 3/4 in
- Features: Serrated Nose Bends, Shapes and Pulls Wire
Mfr # 1019
Key Features:
- Capacity: Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
- Overall Length: 7-3/4"
- Features: Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Mfr # K1412
Key Features:
- Capacity: 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length: 7 3/4 in
- Features: Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
Mfr # 1001
Key Features:
- Capacity: 10 to 26 AWG Standard, 8 to 22 AWG Solid
- Overall Length: 8 1/2 in
- Features: Crimping Dies Color-Coded for Easy Identification, Pivot Nut Adjusts Tension