Streamline Copper Tubing
We make finding a streamline copper tubing fast and simple every time!
Shop Streamline Copper Tubing results
(Showing 1 - 11)
Relevance
Mfr # LH40010
Key Features:
- Outside Dia.: 4 1/8 in
- Item: Tubing
- Tube Size: 4 in
Mfr # 653R
Key Features:
- Item: Tubing
- Outside Dia.: 1/4 in
- Tube Size: 1/4 in
Mfr # KS10100
Key Features:
- Item: Tubing
- Outside Dia.: 1 1/8 in
- Tube Size: 1 in
Mfr # 655R
Key Features:
- Outside Dia.: 3/8 in
- Item: Tubing
- Tube Size: 3/8 in
Mfr # 656R
Key Features:
- Item: Tubing
- Outside Dia.: 1/2 in
- Tube Size: 1/2 in
Mfr # 2VDL5
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 3/32 in
Mfr # 2 125 CI iron body screwed
Key Features:
- Item: Basket Strainer
- Pipe Size: 2"
- Connection Type: FNPT x FNPT
Mfr # 1WKA8
Key Features:
- Pipe Size - Pipe Fitting: 1-1/2 in
- Specific Fitting Shape: 90 Degrees Street Elbow
- Pipe Fitting Material: PVC
Mfr # 20562610R
Key Features:
- Shank: 1/2" Universal
- Number of Cutting Edges: 1
- Teeth per Inch: 10
Mfr # 61820500
Key Features:
- Type: Copper Roll
- Includes: Insulation On Suction Line Only
- For Use With: Air Conditioning and Refrigeration Systems
Mfr # 61020500
Key Features:
- Type: Copper Roll
- For Use With: Air Conditioning and Refrigeration Systems
- Includes: Liquid Line and Suction Line