Storch Products
We have the storch products you need to get the job done right.
Shop Storch Products results
(Showing 1 - 15)
Relevance
Key Features:
- Diameter: 3/4 in
- Material: Neodymium
- Overall Length: 3/8 in
Key Features:
- Diameter: 1 1/8 in
- Material: Ceramic
- Overall Length: 2 3/8 in
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Key Features:
- Material: Ceramic
- Max. Pull: 16 lb
- Thickness: 0.283 in
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.18 in
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 95 lb
- Thickness: 0.425 in
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Key Features:
- Diameter: 3 1/5 in
- Material: Ceramic
- Casing Material: Nickel Plating