Stitch Screw
Our endless aisle includes a stitch screw and so much more!
Shop Stitch Screw results
(Showing 1 - 13)
Relevance
Mfr # SW-L1478G250
Key Features:
- Screw Size: #14
- Fastener Length: 7/8"
- Material: Metal
Mfr # SW-SS1234LG250
Key Features:
- System of Measurement: Inch
- Screw Size: #12 X 3/4"
- Fastener Length: 3/4 in
Mfr # SW-SS1234G250
Key Features:
- Material: Metal
- Item: Stitch Screws
- Package Quantity: 250
Mfr # SW-MM121G250
Key Features:
- Screw Size: #12
- Fastener Length: 1"
- Material: Metal
Mfr # 19N843
Key Features:
- Item: Industrial Marker Replacement Nib
- Color: Light Brown
- Max. Temp.: 122 Degrees F
Mfr # 81309
Key Features:
- Item: Tear Drop Ratchet,1/2in Drive
- Drive Size: 1/2"
- Head Style: Teardrop
Mfr # 6P789
Key Features:
- Item: Galvanized Steel Pipe Nipple
- Pipe Size - Nominal: 1/2 in
- Overall Pipe Length: 2 in
Mfr # J5450XL
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # RD16BKN
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # 410RED
Key Features:
- Body Material: Plastic
- Shackle Dia.: 1/4 in
- Shackle Width: 25/32 in
Mfr # 53YV78
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # 380610
Key Features:
- Tube Material: Polypropylene
- Tube Hardness: Shore R: 86
- Inside Dia.: 1/4 in
Mfr # 14762
Key Features:
- Item: Flammable Liquids Disposal Can
- Height: 14 3/4 in
- Outside Dia.: 12 in