Stir Plate
Our endless aisle includes a stir plate and so much more!
Shop Stir Plate results
(Showing 1 - 15)
Relevance
Mfr # H4000-HS
Key Features:
- Item: Magnetic Hot Plate Stirrer
- Temp. Range (F): 39 Degrees to 149 Degrees
- Temp. Range (C): 4 Degrees to 65 Degrees
Mfr # 120595
Key Features:
- Speed Range: 200 to 2200 rpm
- Plate Shape: Round
- Plate Dia.: 5.3 in
Mfr # GSF
Key Features:
- Includes Timer: No
- Plate Shape: Round
- Wattage: 5 W
Mfr # GSE
Key Features:
- Overall Length: 5 3/4 in
- Includes Timer: No
- Display: Analog
Mfr # 077-880-00-00
Key Features:
- Item: Magnetic Stirrer
- Speed Range: 15 to 1500 rpm
- Variable Speed: Yes
Mfr # H4000-S
Key Features:
- Type: Ceramic
- Item: Magnetic Stirrer
- Plate Shape: Rectangular
Mfr # H4000-H
Key Features:
- Item: Hot Plate
- Temp. Range (F): 176 Degrees to 716 Degrees
- Temp. Range (C): 80 Degrees to 380 Degrees
Mfr # CSR-3T
Key Features:
- Item: Hot Plate
- Voltage: 120V AC
- Watts: 1,500 W
Mfr # S1005
Key Features:
- Type: Magnetic
- Item: Magnetic Stirrer
- Plate Shape: Rectangular
Mfr # 905016
Key Features:
- Package Quantity: 1
Mfr # SI-3000
Key Features:
- Item: Magnetic Stirrer
- Material: ABS/Polycarbonate
- Plate Shape: Rectangular
Mfr # F203A0440
Key Features:
- Item: Magnetic Stirrer
- Load Capacity - English: 1.32 gal
- Speed Range: 0 to 1100 rpm
Mfr # F37028-0001
Key Features:
- Item: Magnetic Stirrer
- Overall Width: 15.5 in
- Width: 15-1/2"
Mfr # LKR-220
Key Features:
- Item: Hot Plate
- Voltage: 220V AC
- Watts: 2,000 W
Mfr # 120155
Key Features:
- Plate Length: 5 1/4 in
- Plate Width: 5 1/4 in
- Item: Magnetic Stirrer