Stenner Tube
If you need a stenner tube we have them at everyday low prices.
Shop Stenner Tube results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Replacement Tube
- Material: Santoprene
- Includes: 1/4 in Ferrules, 5 Pk. Santoprene (R) #5 Pump Tubes
Key Features:
- Item: Pump Head Tubing
- Material: Santoprene
- For Use With: 12L291, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68
Key Features:
- Package Quantity: 1
Key Features:
- Item: Replacement Tube Kit
- Material: Santoprene
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4, 52XH65
Key Features:
- For Use With Mfr. Model Number: 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
- Item: Pump Head Tubing
- Fits Brand: Stenner
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Key Features:
- Max. Viscosity: 1500 cps
- Max. Pressure - Pumps: 25 psi
- Max. Flow (gpd) - Pumps: 50.00 gpd
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 7.40 gpd
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
- Fits Brand: Stenner
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Key Features:
- Item: Check Valve
- Includes: Duckbill
- Fits Brand: Stenner
Key Features:
- Item: Suction Strainer
- Includes: Suction Line Strainer
- For Use With Mfr. Model Number: 170JL5A1STG1, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 45MJL2A1STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Connecting Nut, Injection Check Valve, Duckbill
- For Use With Mfr. Model Number: 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Key Features:
- Item: Pump Head Tubing
- Includes: 1/4 in Ferrules, 2 Pk. Santoprene Tube #7
- For Use With Mfr. Model Number: 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Max. Flow (gpd) - Pumps: 14.00 gpd
- Flow Rate Output Control: Variable
- Pump RPM: 26 RPM
Key Features:
- Item: Pump Tube
- Material: Polyethylene
- Includes: 100 ft Roll Clear
Key Features:
- Item: Pump Control Module 0.1 - 1.0 Sec
- Accessory Type: Pump Control Module 0.1 - 1.0 Sec
- Package Quantity: 1
Key Features:
- Number of Drums: 2
- Spill Capacity: 30 gal
- Drain Included: Yes
Key Features:
- Item: Type I Safety Can
- Material: Galvanized Steel
- Color: Yellow
Key Features:
- Item: Receptacle
- Type: Receptacle
- Series: 16
Key Features:
- Item: Web Sling
- Sling Type: Type 4
- Sling Length: 3 ft
Key Features:
- Item: Electric Trim Ring
- Number of Gangs: 2
- Color: White
Key Features:
- Item: Pump Adj 100Psi 10Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Key Features:
- Item: Econ LD Pump,1-50.7 OZ/HR,80 psi,120V
- Package Quantity: 1
Key Features:
- Length: 10 5/8 in
- Max. Flow (GPD) - Pumps: 40.00 gpd
- Reproducibility - Pumps: +/-2.0%
Key Features:
- Item: Injection Check Valve
- Material of Construction: Polypropylene, PVC, Santoprene
- Max. Pressure (PSI): 100 psi
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Pump Tube
- Material: Santoprene
- Includes: (5) Santoprene #1 Tubes, 1/4 in Ferrules
Key Features:
- Item: Check Valve
- Includes: Duckbill
- For Use With Mfr. Model Number: 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Key Features:
- For Use With: Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291
- Item: Pump Head Repair Kit
- Includes: Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
Key Features:
- Package Quantity: 1
Key Features:
- Item: Fitting
- Material: Polypropylene, PVC
- Includes: 3/8 in Connecting Nuts, Adapters
Explore More
campbell pump parts
shurflo pump parts
wheeler-rex pump parts
pulsafeeder chemical metering pump accessories
dayton pump shaft seals
mec-o-matic pump parts
little giant water alarms
flint & walling pump parts
bell & gossett pump couplings
basement watchdog water alarms
campbell ropes
flowserve pump shaft seals