Stenner Check Valve
Count on great prices, fast shipping and friendly service every time you order a stenner check valve from Zoro.
Shop Stenner Check Valve results
(Showing 1 - 15)
Relevance
Mfr # MCCVDB0
Key Features:
- Item: Check Valve
- Includes: Duckbill
- Fits Brand: Stenner
Mfr # MCDBINJ
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
- Fits Brand: Stenner
Mfr # UCDBINJ
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Connecting Nut, Injection Check Valve, Duckbill
- For Use With Mfr. Model Number: 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Mfr # UCCP2FD
Key Features:
- Item: Replacement Tube Kit
- Material: Santoprene
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4, 52XH65
Mfr # UCINJ38
Key Features:
- Item: Injection Check Valve
- Material of Construction: Polypropylene, PVC, Santoprene
- Max. Pressure (PSI): 100 psi
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # CRE010PL-GR
Key Features:
- Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
- Washing Type: Machine Wash
- Item - Dishwashing: Dishwasher Detergent
Mfr # ST114
Key Features:
- Item: Suction Strainer
- Includes: Suction Line Strainer
- For Use With Mfr. Model Number: 170JL5A1STG1, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 45MJL2A1STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
Mfr # MCINJ38
Key Features:
- Item: Injection Check Valve 3/8In,PK5
- Accessory Type: Injection Check Valve 3/8In,PK5
- Product Type: Injection Check Valve 3/8In,PK5
Mfr # J61098
Key Features:
- Item: Injection Check Valve
- Shaft Dia. (In.): 3/8 in
- Fits Brand: PULSAtron
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # QP102-1G1
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Mfr # 45MFL5A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Width: 5 5/16 in
- Includes: 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Mfr # 96744-2
Key Features:
- Item: Duckbill Valve
- Fits Brand: ARO
- For Use With Mfr. Model Number: PD03P-APS-0JC
Mfr # E10VXBA1S6G1
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 14.00 gpd