Steel Castors
We have the steel castors you need to get the job done right.
Shop Steel Castors results
(Showing 1 - 15)
Relevance
Mfr # S-223-MH
Key Features:
- Caster Wheel Shape: Standard
- Caster Wheel/Tread Material: Metal
- Load Rating: 250
Mfr # 21CS314SS-01-Set
Key Features:
- Package Quantity: 1
Mfr # 3ISCSO4TL
Key Features:
- Package Quantity: 1
Mfr # D-CK4-SC6-2
Key Features:
- Overall Height: 6
- Wheel Dia.: 6"x2"
- Capacity (Lb.): 8000
Mfr # 30TS420SS84S-03
Key Features:
- Package Quantity: 1
Mfr # P21S-C060R-15
Key Features:
- Caster Brake Included: No
- Caster Load Rating Range: Medium Duty
- Caster Sub-Type: Swivel
Mfr # S-CH-13FSB
Key Features:
- Caster Brake Included: No
- Caster Load Rating Range: Heavy-Duty
- Caster Sub-Type: Swivel
Mfr # R6PRXR
Key Features:
- Overall Height: 7 1/2 in
- Overall Length: 7 1/2 in
- Overall Width: 6 in
Mfr # SCC-20S315-SSR-2-R-2
Key Features:
- Wheel Dia.: 3
- Wheel Width: 1.5
- Plate Caster Bolt Hole Pattern: 1-3/4" x 2-7/8" to 3"
Mfr # SCC-TTL30S520-SSR-2-R-2
Key Features:
- Wheel Dia.: 5
- Wheel Width: 2
- Series: Series #30
Mfr # 1UKX5
Key Features:
- Caster Brake Included: Yes
- Caster Load Rating Range: Light-Medium Duty
- Caster Sub-Type: Swivel
Mfr # MH6FVJ101G
Key Features:
- Item: Steel Caster 3" x 1.25"
- Fits Brand: Dayton
- For Use With Mfr. Model Number: 6FVJ1
Mfr # SCC-35S820-SSB-2-R-2
Key Features:
- Wheel Dia.: 8
- Wheel Width: 2
- Mounting Height: 9-1/2"
Mfr # N22-6-IRB
Key Features:
- Caster Brake Included: No
- Caster Load Rating Range: Medium-Heavy Duty
- Caster Sub-Type: Swivel