Steam Washer
We have the steam washer you need to get the job done right.
Shop Steam Washer results
(Showing 1 - 15)
Relevance
Mfr # JE1223-C
Key Features:
- Package Quantity: 1
Mfr # GH-2003-SD10
Key Features:
- Pump Type: AR
- Net Weight: 295 lb
- Volts/Phase: 230/1
Mfr # GH-1502-SD10
Key Features:
- HP: 2 hp
- Operating Pressure: 1,500 psi
- Pump Drive: Direct
Mfr # GH-3003-SD30
Key Features:
- Pressure Washer Flow Rate: 3 gpm
- Detergent Injection System: Yes
- Operating Pressure: 3,000 psi
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # GH-1502-0GA10S
Key Features:
- Pressure Washer Duty Rating: Light Duty
- Power Type: Electric
- Pressure Washer Flow Rate: 2 gpm
Mfr # SPX3501
Key Features:
- Operating Pressure (PSI): 2000 psi
- Item: Brushless Electric Pressure Washer
- Pressure Washer Flow Rate: 1.48 gpm
Mfr # GH-1502-0GA10
Key Features:
- Water Output Temp.: 190 Degrees to 200 Degrees F
- Pump Drive: Direct
- Plug Type: 5-20P
Mfr # HW204EMD
Key Features:
- Item: Electric Hot Water Pressure Washer,4 HP
- Package Quantity: 1
Mfr # BC142HS
Key Features:
- Detergent Injection System: Yes
- Pressure Washer Water Type: Cold
- Burner Fuel: Electric
Mfr # HW152EMD
Key Features:
- Item: Electric Hot Water Pressure Washer,2 HP
- Package Quantity: 1
Mfr # 65063
Key Features:
- Operating Pressure (PSI): 2000 psi
- Standards: CETA, PWNA
- Width: 27 in
Mfr # BC383HS
Key Features:
- Pressure Washer Flow Rate: 1.7 gpm
- Hose Dimensions: 20 ft
- Power Type: Electric