Start Motor Capacitor
We make finding a start motor capacitor fast and simple every time!
Shop Start Motor Capacitor results
(Showing 1 - 15)
Relevance
Mfr # 6FLL1
Key Features:
- Overall Width: 1 13/16 in
- Standards: UL Recognized for US and Canada (E224674)
- Diameter: 1 13/16 in
Mfr # 2MDT3
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Hz: 60/50
- Overall Height: 3 3/8 in
Mfr # 2MDU2
Key Features:
- Case Height: 3 3/8 in
- Max. Power Factor: 0.1
- Motor Capacitor Type: Motor Start Capacitor
Mfr # PRMJ88R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Terminal Type: Dual Blade
- Item: Motor Start Capacitor
Mfr # 2MDR4
Key Features:
- Microfarad Rating: 161-193
- Terminal Type: 1/4 in Male Quick-Connect
- Capacitor Shape: Round
Mfr # 2MEU1
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MDT7
Key Features:
- Overall Width: 1 13/16 in
- Case Height: 3 3/8 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MEP9
Key Features:
- Overall Height: 3 3/8 in
- Microfarad Rating: 270-324
- Capacitor Shape: Round
Mfr # PRMJ216R
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Mfr # 2MET8
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Mfr # 4UHC7
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Shape: Round
- Microfarad Rating: 645-774
Mfr # 2MEP4
Key Features:
- Item: Motor Start Capacitor
- Capacitor Voltage: 330V AC
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MDU5
Key Features:
- Microfarad Rating: 540-648
- Case Material: Plastic
- Case Height: 4 3/8 in
Mfr # 6FLK8
Key Features:
- Overall Height: 3 3/8 in
- Hz: 60/50
- Temp. Range: -40 Degrees to 65 Degrees C
Mfr # 2MDR3
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Capacitor Voltage: 110 to 125V AC
- Diameter: 1 7/16 in