Start Capacitors
We make finding start capacitors fast and simple every time!
Shop Start Capacitors results
(Showing 1 - 15)
Relevance
Mfr # 2MDU3
Key Features:
- Diameter: 1 13/16 in
- Case Material: Plastic
- Overall Width: 1 13/16 in
Mfr # 2MDU9
Key Features:
- Overall Height: 4 3/8 in
- Max. Power Factor: 0.1
- Item: Motor Start Capacitor
Mfr # 2MDR7
Key Features:
- Case Material: Plastic
- Case Height: 3 3/8 in
- Capacitor Shape: Round
Mfr # 2MDT8
Key Features:
- Case Material: Plastic
- Temp. Range: -40 Degrees to 65 Degrees C
- Case Height: 3 3/8 in
Mfr # 2MDU1
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Capacitor Shape: Round
- Max. Power Factor: 0.1
Mfr # 2MDT7
Key Features:
- Overall Width: 1 13/16 in
- Case Height: 3 3/8 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MDR6
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Overall Width: 1 7/16 in
Mfr # 2MET8
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Mfr # PRMJ216R
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Mfr # 2MDR4
Key Features:
- Microfarad Rating: 161-193
- Terminal Type: 1/4 in Male Quick-Connect
- Capacitor Shape: Round
Mfr # PTMJ161R
Key Features:
- Capacitor Shape: Round
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
Mfr # 2MEU5
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C
Mfr # 2MDU5
Key Features:
- Microfarad Rating: 540-648
- Case Material: Plastic
- Case Height: 4 3/8 in
Mfr # 216-259
Key Features:
- Item: Motor Start Capacitor
- Package Quantity: 1
Mfr # 6FLV9
Key Features:
- Case Height: 3 3/8 in
- Diameter: 2 1/16 in
- Motor Capacitor Type: Motor Start Capacitor