Starrett Spring Calipers And Dividers
We have the starrett spring calipers and dividers you need to get the job done right.
Shop Starrett Spring Calipers And Dividers results
(Showing 1 - 14)
Relevance
Mfr # 277-3
Key Features:
- Item: Spring Divider
- Range (In.): 3
- Construction: Steel
Mfr # 79B-12
Key Features:
- Item: Outside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 73B-12
Key Features:
- Item: Inside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 73A-12
Key Features:
- Item: Inside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # #18
Key Features:
- Item: Spring Divider
- Range (In.): 32
- Construction: Steel
Mfr # 7262-300
Key Features:
- Item: Outside Spring Caliper
- Range (In.): 0 to 12.60
- Construction: Steel
Mfr # 40L725
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 40L724
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 18
- Construction: Steel
Mfr # A1211-1/8IN
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # HRP1
Key Features:
- Features: (2) Built-In Wire Cutters
- Material: Galvanized steel
- Overall Length: 7 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"