Starrett Radius Gauges
We make finding starrett radius gauges fast and simple every time!
Shop Starrett Radius Gauges results
(Showing 1 - 11)
Relevance
Mfr # 167-1/4
Key Features:
- Item: Radius Gage
- Included Sizes: 1/4 in
- Dimension Type: Angle
Mfr # 186-101
Key Features:
- Item: Radius Gauge Set
- Range (In.): 1/32 to 1/4 in by 64ths
- Gauges per Set: 15 Pair of Leaves
Mfr # ORG-3600
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Variable-Arc Outside Radius Gauge
- Range (In.): 7 to 144
Mfr # IRG-3600
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Variable-Arc Inside Radius Gauge
- Range (In.): 7 to 144
Mfr # 186-102
Key Features:
- Item: Radius Gauge Set
- Range (In.): 17/64 to 1/2 in by 64ths
- Gauges per Set: 16 Pair of Leaves
Mfr # 186-106
Key Features:
- Item: Radius Gauge Set
- Range (In.): 7.5mm - 15mm by 0.5mm
- Gauges per Set: 32
Mfr # S167CHZ
Key Features:
- Item: Radius Gauge Set
- Accuracy (In.): +/-0.002
- Finish: Satin Chrome
Mfr # 4002-B27
Key Features:
- Item: Angle Gage Block 27 min.
- Shape: Triangle
- Material: Steel
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"