Starrett Pin Vises
If you need starrett pin vises we have them at everyday low prices.
Shop Starrett Pin Vises results
(Showing 1 - 13)
Relevance
Mfr # 166C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 162D
Key Features:
- Item: Pin Vise
- Range (In.): 0.115 to 0.187
- Range (mm): 2.90 mm to 4.8 mm
Mfr # 162B
Key Features:
- Item: Pin Vise
- Range (In.): 0.030 to 0.062
- Range (mm): 0.80 mm to 1.6 mm
Mfr # 162C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 92
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.125
- Range (mm): 0 mm to 3.2 mm
Mfr # 94A
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.055
- Range (mm): 0 mm to 1.4 mm
Mfr # 58-0196
Key Features:
- Item: Pin Vise Set
- Range (In.): 0 to .187
- Range (mm): 0 mm to 4.8 mm
Mfr # 88
Key Features:
- Item: Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 1902
Key Features:
- Item: Precision Knife
- Type: Medium Duty
- Blade Length: 1 9/16 in
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"