Starrett Mag
We make finding a starrett mag fast and simple every time!
Shop Starrett Mag results
(Showing 1 - 36)
Relevance
Mfr # 657T
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators; Flexible Post Can be Adjusted to any Position and Locked by Turning a Lever; Useful in Awkward Places that are Hard to Reach with Conventional Holding Devices
- Finish: Black
- Includes: Flex-O-Post Assembly
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 657TW
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 100
- Base Size (In.): 16-1/8 x 16-1/8
Mfr # 657EZ
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.125 in
- Features: Three Precision Ground Magnetic Contact Surfaces; Powerful, Permanent Magnetic Base Holds Firmly to Steel or Iron Surfaces Horizontally, Vertically, Upside-Down; The Swivel Post Assembly on these Holders Provides Universal Adjustment in Both Horizontal and Vertical Planes; With Finished Wood Case
Mfr # 68621
Key Features:
- Finish: Zinc
- Material: Steel
- Diameter: 1/8"
Mfr # 500-197-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 814
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in
Mfr # 60
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 60 in
- Jaw Capacity: 8 in
Mfr # DG92060GY
Key Features:
- Color: Gray
- Load Capacity: Not Specified
- Material: Not Specified
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # BPO500
Key Features:
- Item: Sorbents
- Volume Absorbed per Pkg.: 17 gal
- Volume Absorbed (Pack, Each): 17 gal/pk, 21 oz/pad
Mfr # 19234
Key Features:
- Color: Black, Silver & Blue
- Package Quantity: 1
Mfr # 657A
Key Features:
- Item: Magnetic-Base Indicator Holder
- Screw Type: Knob
- Step Type: Flat
Mfr # 64PKA079B
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Mfr # 2416A-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 2YNE1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 657D
Key Features:
- Features: Three Precision Ground Magnetic Contact Surfaces; Powerful, Permanent Magnetic Base Holds Firmly to Steel or Iron Surfaces Horizontally, Vertically, Upside-Down; The Swivel Post Assembly on these Holders Provides Universal Adjustment in Both Horizontal and Vertical Planes
- Finish: Black
- Includes: Magnetic Base, Swivel Post Snug and Gage Holding Rod, Upright Post Assembly Including Post
Mfr # 4401-0017
Key Features:
- Item: Dial Indicator/Standard Magnetic Base
- Package Quantity: 1
Mfr # 7012-10
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 132
- Base Size (In.): 1.97 W x 2.28 D x 2.17 H
Mfr # 657-3
Key Features:
- Item: Indicator Holder
- Screw Type: Plastic Knob
- Construction: Steel
Mfr # 513-907-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Conveniently Includes A Magnetic Stand for Easy Mounting
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 34-102
Key Features:
- Package Quantity: 1
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 135A
Key Features:
- Accuracy: 24 to 30 Minutes
- Color: Silver
- Features: No Sharp Edges
Mfr # 25-441/5J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.5 in
- Features: Continuous Dial Up to 0.500
Mfr # 6201-60
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 132
- Base Size (In.): 1-31/32 W x 2-3/8 D x 2-11/64 H
Mfr # 01699117
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2-1/2W x 2D x 2H
Mfr # ASE-96
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1