Starrett Lock Bolt Assembly
If you need a starrett lock bolt assembly we have them at everyday low prices.
Shop Starrett Lock Bolt Assembly results
(Showing 1 - 36)
Relevance
Mfr # PT99021
Key Features:
- Fits Brand: Starrett
- For Use With: 4 in Square Heads
- For Use With Mfr. Model Number: 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R
Mfr # PT99006
Key Features:
- Impact Rated: No
- For Use With: 12 in Square Heads
- Fits Brand: Starrett
Mfr # PT99004
Key Features:
- For Use With Mfr. Model Number: 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150
- Type: Replacement
- For Use With: 6 in Square Heads
Mfr # PT99155
Key Features:
- Impact Rated: No
- Item: Lock Bolt Assembly
- For Use With Mfr. Model Number: 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R
Mfr # XUZB11
Key Features:
- Item: Reflective Tape
- Material: Paper
- Shape: Rectangular
Mfr # 7135W
Key Features:
- Fits Brand: Weller
- Item: Soldering Tip
- Impact Rated: No
Mfr # 40601
Key Features:
- Item: Anti-Corrosion Grease
- Size: 2 oz.
- Container Type: Jar
Mfr # MHSA64C
Key Features:
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in
Mfr # HBB-20B
Key Features:
- Width: 25 mm
- Length: 4 29/32 in
- Material: Carbon Steel
Mfr # 92630
Key Features:
- Item: Direct Inlet Air Filter Assembly,Metal H
- Package Quantity: 1
Mfr # 4PB39
Key Features:
- Item: Continuous Hinge
- Material: Stainless Steel
- Mounting: Full Surface
Mfr # 493U26
Key Features:
- Item: Shipping Box
- Inside Length: 25 in
- Inside Width: 25 in
Mfr # L-9226
Key Features:
- Insulated: No
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Features: Replacement Blades for The Big Blue Adjustable Ringer(TM) Stripper
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 2EYZ8
Key Features:
- Thickness: 0.25 in
- Width: 4"
- Length: 36"
Mfr # ASE-96
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1
Mfr # 400K66
Key Features:
- Caster Brake Included: Yes
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Swivel
Mfr # 10W193
Key Features:
- Voltage: 120 VAC
- Control Method - Roof Ventilators: Automatic
- Max. Attic Area (Sq.-Ft.): 1,630 sq ft
Mfr # TS1X.120-72
Key Features:
- Item: 1015 Carbon Steel Square Tube
- Type: Structural
- Material: Carbon Steel
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # S565WB
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 93C
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 00716037311605
Key Features:
- Package Quantity: 200
Mfr # 11R296
Key Features:
- Item: Shipping Box
- Inside Length: 8 in
- Inside Width: 8 in
Mfr # 7135W
Key Features:
- Package Quantity: 1
Mfr # 18AA
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Mfr # 1620
Key Features:
- Item: Machine Oil
- ISO Viscosity Grade: Not Applicable
- Min. Operating Temp.: 32 Degrees F
Mfr # 43200
Key Features:
- Container Type: Tube
- Fluid Properties: Biodegradable
- Size: 13 oz.
Mfr # WPH45153
Key Features:
- Material: Stainless Steel
- Color: Silver
- Overall Width: 4 3/4 in
Mfr # WFAB150
Key Features:
- Item: VIH Sump Bracket
- Dia. (In.): 2 in
- Height (In.): 4 in
Mfr # 120A-6
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Mfr # 98-12
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial